Pipe Shears, 1-5/8" Cutting Cap.
Mfr # 52000
Zoro # G9179917
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
1-5/8 in
Cutting Action
Standard Shear
Body Material
Plastic
Blade Material
Stainless Steel
Material Application
ABS, Plastic, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52000
Zoro #
G9179917
UPC #
767676520002
Country of Origin
Spain
Dimensions
Tool Length
9 in
Tool Width
3 cm
Tool Height
29 1/2 cm
Details
Cutting Capacity
1-5/8 in
Cutting Action
Standard Shear
Body Material
Plastic
Blade Material
Stainless Steel
Material Application
ABS, Plastic, PVC
Handle Design
Rubbered for Grip
Item
Pipe Shears
Features
Automatic and Controlled Opening, Pin-Point Precision, Precise Right-Angled Cut, Shear Arms Can be Locked
Handle Material
Plastic and Rubber
Minimum Cutting Capacity
0 in
Tool Weight
0.405 kg
Replacement Blade
Mfr. No. 52042
Maximum Cutting Capacity
1 11/16 in
Description
Pipe Shears, Product Type Pipe Shear, Material Application ABS, Plastic, PVC, Cutting Action Standard Shear, Minimum Cutting Capacity 0 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 1 1/2 in, Tool Height 29 1/2 cm, Tool Width 3 cm, Body Material Plastic, Blade Material Stainless Steel, Features Automatic and Controlled Opening, Pin-Point Precision, Precise Right-Angled Cut, Shear Arms Can be Locked, Handle Design Rubbered for Grip, Handle Material Plastic and Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.