Zoro Homepage

Pipe Shears, 2-1/2" Cutting Cap.

  • Mfr # 52030

  • Zoro # G9179865


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
2-1/2 in
Cutting Action
Standard Shear
Body Material
Plastic
Blade Material
Stainless Steel
Material Application
Polybutylene, Polyethylene, PEX, Polypropylene, PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52030
Zoro #
G9179865
UPC #
-
Country of Origin
Spain

Dimensions

Tool Length
11-1/2 in

Details

Cutting Capacity
2-1/2 in
Cutting Action
Standard Shear
Body Material
Plastic
Blade Material
Stainless Steel
Material Application
Polybutylene, Polyethylene, PEX, Polypropylene, PVDF
Handle Design
Rubbered for Grip
Item
Pipe Shears
Handle Material
Plastic and Rubber
Features
Automatic and Controlled Opening, Pin-Point Precision, Precise Right-Angled Cut, Shear Arms Can be Locked
Replacement Blade
Mfr. No. 52031
Maximum Cutting Capacity
2 1/2 in
Minimum Cutting Capacity
0 in

Description

Pipe Shears, Product Type Pipe Shear, Material Application Polybutylene, Polyethylene, PEX, Polypropylene, PVDF, Cutting Action Shear-Cut, Minimum Cutting Capacity 0 in, Maximum Cutting Capacity 2 1/2 in, Tool Length 11 1/2 in, Body Material Plastic, Blade Material Stainless Steel, Features Automatic and Controlled Opening, Pin-Point Precision, Precise Right-Angled Cut, Shear Arms Can be Locked, Handle Design Rubbered for Grip, Handle Material Plastic and Rubber, Replacement Blade Mfr. No. 52031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.