Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 1/4 in

  • Mfr # 00585

  • Zoro # G7746012


product price:  $7,666.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in
Voltage
120 V
Includes
Pipe Cutter
Tool Series
Collins 22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00585
Zoro #
G7746012
UPC #
-
Country of Origin
United States

Dimensions

Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in
Bolt Size
1/4 in to 2 1/4 in
Overall Width
13.13 in
Rod Size
1/4 in to 2 1/4 in
Minimum Bolt Size
1/4 in
Maximum Bolt Size
2 1/4 in
Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
1/8 in to 2 in

Details

Item
Pipe Threading Machine
Voltage
120 V
Includes
Pipe Cutter
Tool Series
Collins 22A
Oil Capacity
1 gal
Switch Type
Integral On/Off Foot Switch
Phase
Single-Phase
Power Source
Corded
Free Speed
72 RPM
Thread Standard of Included Dies
NPT
Through-the-Head Oiling
Yes
Number of Die Heads
0
Machine Type
Stationary Power Threading Machine
Chuck Type
Automatic
Pump Type
Automatic Oil Feed
Reversible
No
Frequency
60 Hz
Kit Contents
Bare Tool
Horsepower
2 3/4 hp
Motor Type
Standard
Number of Speeds
1

Description

Pipe Threading Machine, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Motor Type Standard, Horsepower 2 3/4 hp, Number of Speeds 1, Free Speed 72 RPM, Tool Series Collins 22A, Includes pipe cutter, Voltage 120 V, Phase Single-Phase, Chuck Type Automatic, Through-the-Head Oiling Yes, Thread Standard of Included Dies NPT, Maximum Bolt Size 2 1/4 in, Minimum Bolt Size 1/4 in, Die Head Sizes Not Applicable, Frequency 60 Hz, Kit Contents Bare Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.