Press Tool - 32kN

  • Mfr # 1000005252
  • Zoro # G223516729
product price: 
$
2,643.99
/ea
Free Shipping & Returns

Key Features

Number of Chargers Included
1
For Maximum Tube Size - PEX
2 in
Tool Weight
14.6 lb
Includes
(2) 2.0 Ah Batteries, Charger, Pressing Tool
Compatible Battery Brand
ROTHENBERGER
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1000005252
Zoro #
G223516729
UPC #
4004625576755
Country of Origin
Germany

Dimensions

For Maximum Tube Size - PEX
2 in
For Minimum Pipe Size - Stainless Steel
1/2 in
For Maximum Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/4 in
For Copper Tube Size - Maximum
4 in
For Pipe Size - Maximum
4 in
For Maximum Pipe Size - Black Steel
2 in
For Maximum Pipe Size - Stainless Steel
4 in
For Copper Tube Size - Minimum
1/2 in
For Pipe Size - Minimum
3/8 in
For Minimum Tube Size - PEX
3/8 in
For Minimum Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
3/8 in
For Minimum Pipe Size - Black Steel
1/2 in

Details

Item
Cordless Press Tool
Number of Chargers Included
1
Tool Weight
14.6 lb
Includes
(2) 2.0 Ah Batteries, Charger, Pressing Tool
Compatible Battery Brand
ROTHENBERGER
For Workpiece Material
ACR, Black Iron, Black Steel, Brass, Copper, PEX, Stainless Steel, Steel
Crimping Force
7,200 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Tool Series
ROMAX Nano
Battery Capacity
2 Ah
Battery Series
CAS
Includes Battery
Battery Included
Voltage
18 V DC
Number of Batteries Included
2
Handle Type
Inline
Press Tool Type
Compact

Description

Cordless Press Tool, Crimping Force 7,200 lb, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Tool Series ROMAX Nano, Voltage 18 V DC, Press Tool Type Compact, Compatible Battery Brand ROTHENBERGER, Battery Platform Not Applicable, Tool Weight 14.6 lb

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews