ROMAX 4000 Standard Press Tool, For 3/8 in to 4 in 18 V

  • Mfr # 1000001928

  • Zoro # G9179838


product price: $5,279.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
ACR, Black Iron, Brass, Copper, PEX, Stainless Steel, Steel, Black Steel, Copper Ring PEX
Compatible Pipe Size
3/8 in to 4 in
Cycle Time
5 sec
Series
ROMAX 4000
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000001928
Zoro #
G9179838
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Pipe Size
3/8 in to 4 in
Maximum Compatible Pipe Size - Black Steel
2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Tube Size - Copper
1/2 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
3/8 in
Maximum Compatible Tube Size - Copper
4 in
Maximum Compatible Pipe Size - Stainless Steel
2 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/4 in
Overall Length
18 in
Overall Height
3 in

Details

Compatible Material Type
ACR, Black Iron, Brass, Copper, PEX, Stainless Steel, Steel, Black Steel, Copper Ring PEX
Cycle Time
5 sec
Series
ROMAX 4000
Voltage
18 V
Press Tool Type
Standard
Item
Press Tool
Includes
(2) Stackable Hard Cases, (6) 1/2 to 2 in Jaws, Charger (1000001656), (2) Batteries
Temp. Range (F)
14 Degrees to 140 Degrees
Tool Weight
39 lb
Crimping Force
7,200 lb
Battery Capacity
4 Ah
Features
Service Cycle Interval: 40,000 Cycles
Pressing Capacities
1/2 in to 4 in
Handle Type
Inline
Battery Platform
18V Li-Ion

Description

Press Tool, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Copper 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Tool Series ROMAX 4000, Voltage 18 V, Press Tool Type Standard, Bare Tool / Battery Included Battery Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.