ROMAX TT Compact Press Tool, For 3/8 in to 1 1/4 in ACR, Copper, PEX, Copper Ring PEX Pipe, 18 V

  • Mfr # 1000002228

  • Zoro # G7146677


product price: $3,091.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
ACR, Copper, PEX, Copper Ring PEX
Compatible Pipe Size
3/8 in to 1 1/4 in
Cycle Time
3 sec
Series
ROMAX TT
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000002228
Zoro #
G7146677
UPC #
-
Country of Origin
Germany

Dimensions

Compatible Pipe Size
3/8 in to 1 1/4 in
Overall Length
11 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
3/8 in
Maximum Compatible Tube Size - Copper
1 1/4 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/4 in
Minimum Compatible Tube Size - Copper
1/2 in

Details

Compatible Material Type
ACR, Copper, PEX, Copper Ring PEX
Cycle Time
3 sec
Series
ROMAX TT
Voltage
18 V
Press Tool Type
Compact
Item
Press Tool
Battery Capacity
2 Ah
Handle Type
Inline
Includes
(2) Batteries (1000001652 & 1000001653), Bare Tool, Charger (1000001656), Copper 1/2 in, 3/4 in, 1 in, 1 1/4 in Jaws
Features
Constant Force Technology Delivers Constant Pressing Force of 19kN Throughout Pressing Cycle, Brushless Motor, Pre-press Battery Check, Service Cycle Interval: 40,000 Cycles
Tool Weight
27 lb
Crimping Force
4,270 lb
Calibration Interval
40,000 Cycles
Pressing Capacities
1/2 in to 1 1/4 in
Battery Platform
18V Li-Ion

Description

Press Tool, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Crimping Force 4,270 lb, Jaws Included Copper 1/2 in, 3/4 in, 1 in, 1 1/4 in, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Tool Series ROMAX TT, Voltage 18 V, Press Tool Type Compact, Bare Tool / Battery Included Battery Included, Compatible Battery Brand ROTHENBERGER, Battery Platform 18V Li-Ion, Compatible Material Type ACR, Copper, PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.