Zoro Homepage

Sievert 14.1 oz Gas Cylinder Set 2 pc MAPP

  • Mfr # 253597

  • Zoro # G716139091


product price: $98.99
/ea
Sold in multiples of 4 for $395.96
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253597
Zoro #
G716139091
UPC #
767676253597
Country of Origin
China

Description

Gas Type: MAPP *Length: *Material: *Number in Package: 2 *Packaging Type: Boxed *Product Type: Gas Cylinder Set *Sub Brand: Sievert *Tank Size: 14.1 *Width: *Brand Name: Rothenberger *Diameter: *Height: *Style: *Usage: Brazing, Heating Application a Torch Type: PowerJet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.