Zoro Homepage

Sievert 14.1 oz Gas Cylinder Set 3 pc Propane

  • Mfr # 871797

  • Zoro # G616139016


product price: $41.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871797
Zoro #
G616139016
UPC #
767676871791
Country of Origin
Taiwan, Province of China

Description

Gas Type: Propane *Length: *Material: *Number in Package: 3 *Packaging Type: Boxed *Product Type: Gas Cylinder Set *Sub Brand: Sievert *Tank Size: 14.1 *Width: *Brand Name: Rothenberger *Diameter: *Height: *Style: *Usage: General Soldering and Heati Torch Finish: Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.