Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescopic Basin Nut Wrench, 18-1/2" L

  • Mfr # 70226

  • Zoro # G9179698


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Type
T-Torque
Tube Capacity (In.)
2-1/2
Construction
Chrome plated Steel
Features
(4) Length Adjustments, Pivoted Reversible Jaw, Adjustable Handle 11-1/2 in to 18-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70226
Zoro #
G9179698
UPC #
8204110030
Country of Origin
Spain

Dimensions

Hex Size (In.)
2-1/2
Overall Length (In.)
18-1/2
Overall Width
6 5/16 in
Overall Depth
1 1/8 in
Overall Length
12 13/64 in
Wrench Size
1 7/8 in, 3/4 in

Details

Item
Basin Wrench
Material
Alloy Steel
Type
T-Torque
Tube Capacity (In.)
2-1/2
Construction
Chrome plated Steel
Features
(4) Length Adjustments, Pivoted Reversible Jaw, Adjustable Handle 11-1/2 in to 18-1/2 in
Function
For Tightening, Loosening Coupling Nuts
Capacity (In.)
3/4 to 1-7/8
PVC Pipe Capacity (In.)
2-1/2
Number of Pieces
1
Weight
1.54 lb
Telescoping Handle
Yes
Number of Ends
1
Finish
Chrome

Description

Basin Wrench, Alloy Steel, Wrench Size 1 7/8 in, 3/4 in, Overall Length 12 13/64 in, (4) Length Adjustments, Pivoted Reversible Jaw, Adjustable Handle 11-1/2 in to 18-1/2 in, For Tightening, Loosening Coupling Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.