Shop ROTHENBERGER

Thermal Imager

  • Mfr # 1500002558
  • Zoro # G124301479

product price: 
$
1,014.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature Measured Degrees F
752 Degrees F
Laser Sighting Type
No Laser Sighting
Series
ROTHENBERGER Thermal Camera
Portability
Handheld
Maximum Operating Temperature Degrees F
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1500002558
Zoro #
G124301479
UPC #
767676025583
Country of Origin
China
Maximum Temperature Measured Degrees F
752 Degrees F
Laser Sighting Type
No Laser Sighting
Series
ROTHENBERGER Thermal Camera
Portability
Handheld
Maximum Operating Temperature Degrees F
122 Degrees F
Calibration Certificate Type
Not Certified
Emissivity Adjustability
Adjustable
Visual Light Resolution
49,152 px
Accuracy Degrees F
+/- 3.6 Degrees F or +/- 2%
Includes
Magnet
Minimum Emissivity Setting
0
Accuracy Degrees C
+/- 2 Degrees C or +/- 2%
Digital Display Screen Type
LCD
Maximum Emissivity Setting
1
Intrinsic Safety
Not Specified Intrinsically Safe
Thermal Sensitivity
40 mK
Minimum Operating Temperature Degrees F
32 Degrees F
Display Resolution
320 x 240
Data Transfer Type
No Data Transfer
Field of View
50 x 37
Alert Type
Digital Display
Infrared Resolution
256 x 192
Minimum Temperature Measured Degrees F
-4 Degrees F
Interface
SD Card
Item
Thermal Imager
Minimum Focus Distance
1 ft
Lens Angles Included
50 Degrees
Frame Rate
9 Hz

Dimensions

Display Size
3.5 in

Description

Thermal Imager, Temperature Alerts Not Applicable, Frame Rate 9 Hz, Visual Light Resolution 49,152 px, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type No Data Transfer, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1, Minimum Emissivity Setting 0, Thermal Sensitivity 40 mK, Minimum Focus Distance 1 ft, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.