Infrared Cameras, 30 mK, 40 mK, 50 mK, 640 x 480 Display, 14 Degrees x 24 Degrees

  • Mfr # FLIR T865-24-14-42
  • Zoro # G510919820
product price: 
$
40,800.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 24 Degrees
Features
Data Logging
Thermal Sensitivity
30 mK, 40 mK, 50 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR T865-24-14-42
Zoro #
G510919820
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging

Details

Item
Infrared Cameras
Field of View
14 Degrees x 24 Degrees
Features
Data Logging
Thermal Sensitivity
30 mK, 40 mK, 50 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, MJPEG, MPEG4
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 a to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera with Lens, Lanyards, Power Supplies, SD Card (8GB), Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
CSA, EN, PSE 60950-1, UL Listed
Data Transfer Type
Wireless
Interface
Wireless
Portability
Handheld
Minimum Temperature Measured Degrees C
-40 Degrees C
Battery Run Time
4 hr
Accuracy Degrees F
+/-1.0% (212 to 248 Degrees F); +/-1.8 Degrees F (41 to 212 Degrees F); +/-2.0% (212 to 1,202 Degrees F) and (572 to 3,632 Degrees F); +/-3.0% (3,272 to 3,632 Degrees F); +/-3.6 Degrees F (-40 to 212 Degrees F)
Maximum Temperature Measured Degrees C
2,000 Degrees C
Series
FLIR T800
Maximum Operating Temperature Degrees F
122 Degrees F
Frame Rate
30 Hz
Batteries Included
Yes
Accuracy Degrees C
+/-1.0% (100 to 120 Degrees C); +/-1.0 Degrees C (5 to 100 Degrees C); +/-2.0% (100 to 650 Degrees C) and (300 to 2,000 Degrees C); +/-2.0 Degrees C (-40 to 100 Degrees C); +/-3.0% (1,800 to 2,000 Degrees C)
Battery Chemistry
Lithium Ion
Alert Type
Digital Display, Sound
Number of Batteries Required
2
Infrared Resolution
640 x 480
Minimum Emissivity Setting
0.01
Minimum Focus Distance
0.49 ft
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees F
-40 Degrees F
Minimum Operating Temperature Degrees F
5 Degrees F
Laser Sighting Type
Single Dot
Maximum Temperature Measured Degrees F
3,632 Degrees F
Maximum Emissivity Setting
1.00
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Calibration Certificate Type
Available Separately

Description

Infrared Cameras, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, 40 mK, 50 mK, Minimum Focus Distance 0.49 ft

Restrictions

Hazardous material

Ratings & reviews