Zoro Homepage

Tube Bender Stand, Tripod, For 6XGC0

  • Mfr # 58182

  • Zoro # G0283175


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Collapsible and Galvanized, Ideal Working Height for the ROBULL Type E/ME
Overall Width
36"
Overall Depth
36"
Overall Height
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58182
Zoro #
G0283175
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
36"
Overall Depth
36"
Overall Height
48"
Folded Dimensions
48"

Details

Item
Tube Bender Stand
Material
Steel
Features
Collapsible and Galvanized, Ideal Working Height for the ROBULL Type E/ME
Type
Tripod
Stand Type
Tripod
Construction
Steel
Number of Legs
3
For Use With
6XGC0
Max. Leg Spread
36"
Load Capacity
75 lb.
For Use With Mfr. Model Number
25001
Compatible with Manufacturer Model Number
25001
Accessory Type
Tripod
Compatible with Product Type
Pipe Cleaning Machine
Compatible Manufacturer Part Number
25001
Compatible Manufacturer Model Number
25001
Compatible with Manufacturer Model No.
25001
Compatible with Mfr. Model No.
25001
For Use with Mfr Model Number
25001
Compatible Pump Manufacturer Part Number
25001
Compatible Mfr. Model Number
25001

Description

Tube Bender Stand, Accessory Type Tripod, Compatible with Grainger Part Number 6XGC0, Compatible with Manufacturer Model Number 25001, Compatible with Product Type Pipe Cleaning Machine, Features Collapsible and Galvanized, Ideal Working Height for the ROBULL Type E/ME, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.