Tube Cutter, 1/8" to 7/8" Cutting Cap.
Mfr # 70105
Zoro # G9179950
product price: $30.79
/eaKey Features
Cutting Capacity
1/8 in to 7/8 in
Cutting Action
Screw Feed
Body Material
Steel
Blade Material
Steel
Material Application
Aluminum, Brass, Copper, Thin-Wall Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70105
Zoro #
G9179950
UPC #
-
Country of Origin
Spain
Dimensions
Tool Length
3 in
Details
Cutting Capacity
1/8 in to 7/8 in
Cutting Action
Screw Feed
Body Material
Steel
Blade Material
Steel
Material Application
Aluminum, Brass, Copper, Thin-Wall Steel
Handle Design
Knob
Item
Tubing Cutter
Handle Material
Steel
Features
Handy Design, Saves Material by Cutting Near Flares, Small Working Radius
Replacement Wheel
Mfr. No. 70017B
Maximum Cutting Capacity
7/8 in
Minimum Cutting Capacity
1/8 in
Replacement Blade
Mfr. No. 70017B
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Thin-Wall Steel, Cutting Action Screw Feed, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 7/8 in, Tool Length 3 in, Body Material Steel, Blade Material Steel, Features Handy Design, Saves Material by Cutting Near Flares, Small Working Radius, Handle Design Knob, Handle Material Steel, Replacement Blade Mfr. No. 70017B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.