Shop ROTOM
See all product information
Create Account
Draft Inducer Blower Motor for Lennox 1/30 HP 208-230V .76A SP
- Mfr # FM-RFM890
- Zoro # G023932224
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Operating Amps
0.7 A
Nameplate RPM
3,200 RPM
No. of Speeds
1
HP
0.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FM-RFM890
- Zoro #
- G023932224
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Operating Amps
- 0.7 A
- Nameplate RPM
- 3,200 RPM
- No. of Speeds
- 1
- HP
- 0.04
- Rotation
- CCWSE
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 3.3 in
Description
Rotom PEM-FM-RFM890 shaded-pole draft inducer blower motor for Lennox, 1/25 HP, 208/230V single-phase operation at 0.70 A, 3200 RPM, OAO enclosure and 3.3 in diameter shaft. CCWSE/CWLE rotation with automatic overload protection and rolled steel construction; special mounting. Cross references: Emerson F33JHH3754, Fasco 7121-10206/7121-7091, Lennox 7121-7091/98G8901.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.