Shop ROTOM
See all product information
Create Account
OEM Replacement Flue Exhaust Blower Motor 1/33 HP 115V
- Mfr # FB-RFB405
- Zoro # G523931628
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
3,000 RPM
Voltage
115V
Motor Enclosure Design
OAO
Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB-RFB405
- Zoro #
- G523931628
- UPC #
- -
- Country of Origin
- Unknown
Details
- No. of Speeds
- 1
- Nameplate RPM
- 3,000 RPM
- Voltage
- 115V
- Motor Enclosure Design
- OAO
- Rotation
- CWSE
- HP
- 0.03
- Operating Amps
- 1.5 A
Description
Rotom FLUE EXHAUST BLOWER 1/33 HP (PEM-FB-RFB405) is a shaded-pole, single-phase OEM replacement motor rated 1/33 HP, 115 V, 3000 RPM with 1.5 A draw, OAO enclosure and C-frame/skeleton construction. Designed for special mounting with CWSE/CWSE-CCWLE shaft rotation, it cross-references Fasco 7002-3036 and Goodman 66590/7002-3036/B4059000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.