Shop ROTOR CLIP
Create Account
1.5 in. Diameter Basic External Ring .05 in. Thick Carbon Steel Black Phosphate 100 Pieces, 25PK
- Mfr # SH-150ST PA
- Zoro # G715757456
product price:Â
$
103.99
/pk of 25, $4.16/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH-150ST PA
- Zoro #
- G715757456
- UPC #
- 848790021733
- Country of Origin
- China
Description
Features -External rings fit into the groove of a shaft. The portion of the ring that protrudes from the groove holds the assembly in place. -Axially assembled -Asme b18.27.1 -Rohs compliant -Series - sh -Material - Carbon steel -Color / finish - Black phosphate -Groove diameter - 1.406 in. -Groove width - .056 in. -Ring free diameter - 1.387 in. -Ring thickness - .05 in. -Maximum section width - .168 in. -Shaft diameter decimal - 1.5 in. -Shaft diameter - 38.1 mm. -Gaging diameter - 1.668 in. -Groove depth - .047 in. -Pack - 25 pieces -Item weight - .22 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.