Shop ROTOR CLIP

External-E E-Clip, Steel, Black Phosphate Finish, 100 PK

  • Mfr # DE-10ST PA
  • Zoro # G2559006

product price: 
$
7.39
/pk of 100, $0.07/ea

Key Features

Type
External
Fits Shaft Diameter
11 mm
Fits Groove Diameter
10mm
Material
Steel
Finish
Black Phosphate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DE-10ST PA
Zoro #
G2559006
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
11 mm
Fits Groove Diameter
10mm
Thickness
1.2 mm
Free Outside Diameter
19.7 mm
Clearance Dia. Free O.D.
19.7 mm
Groove Width Tolerance
+0.050/-0.000 mm
Fits Groove Width
1.25 mm
Clearance Dia. (Released)
20.4 mm
Clearance Diameter
20.4 mm
Groove Diameter Tolerance
+0.000/-0.090 mm
For Shaft Dia.
11 mm

Details

Item
E-Clip
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN6799
Tensile Strength (PSI)
150,000 psi
Rockwell Hardness
RC46-54
Thickness Tolerance
+/-0.02 mm
Standards
DIN 6799
Ring Type
E-Style Retaining Ring
Ring Sub-Type
Standard
Location Style
External
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Free O.D.
19.7 mm
Tensile Strength
150,000 psi
Shell Material
Steel

Description

E Style Retaining Ring,1.2 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 11 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 10 mm, Fits Groove Width 1.25 mm, Fits Groove Depth -, Free Outside Diameter 19.7 mm, Clearance Diameter 20.4 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.