Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel Black Phosphate Finish, 0.375 in Shaft Dia
Mfr # E-037
Zoro # G900443911
product price:Â
$
0.16
/ea
Sold in multiples of 246 for $39.36
Key Features
Type
External-E
Fits Shaft Diameter
0.375 in
Fits Groove Diameter
0.303"
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-037
- Zoro #
- G900443911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.375 in
- Fits Groove Diameter
- 0.303"
- Thickness
- 0.035 in
- Free Inside Diameter
- 0.300"
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
Description
Stamped Rings-Phosphate. E-Clip External 3/8 CS PH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov