Shop ROTOR CLIP
See all product information
Create Account
External C-Style Ring, Steel Black Phosphate Finish, 13 mm Shaft Dia, 25 PK
- Mfr # DC-13ST PD
- Zoro # G210609670
product price:Â
$
3.35
/pk of 25, $0.13/ea
Sold in multiples of 4Â pks for
$13.40
Key Features
Type
External
Fits Groove Diameter
11.8mm
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-13ST PD
- Zoro #
- G210609670
- UPC #
- -
- Country of Origin
- United States
- Item
- C-Style Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Metric
- Ring Type
- Crescent Retaining Ring
- Location Style
- External
- Material Grade/Class
- Not Graded
- Thickness Tolerance
- +0.000/-0.060 mm
- Standards
- REACH Compliant, RoHS Compliant
- Ring Sub-Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 13 mm
- Fits Groove Diameter
- 11.8mm
- Thickness
- 1 mm
- Free Inside Diameter
- 11.4 mm
- Free Outside Diameter
- 15.4 mm
- Groove Diameter Tolerance
- +0.000/-0.110 mm
- Fits Groove Width
- 1.1 mm
- Fits Groove Depth
- 0.6 mm
- Clearance Diameter
- 15.8 mm
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 13 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 11.8 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.6 mm, Free Inside Diameter 11.4 mm, Free Outside Diameter 15.4 mm, Clearance Diameter 15.8 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.060 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.