External C-Style Ring, Steel Black Phosphate Finish, 25 mm Shaft Dia, 25 PK

  • Mfr # DC-25ST PD

  • Zoro # G810609711


product price: $16.69
/pk 25, $0.67/ea

Key Features

Type
External
Fits Groove Diameter
22.6mm
Material
Steel
Finish
Black Phosphate
Thickness
1.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-25ST PD
Zoro #
G810609711
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
25 mm
Fits Groove Diameter
22.6mm
Thickness
1.20 mm
Free Inside Diameter
22 mm
Free Outside Diameter
28.3 mm
Fits Groove Width
1.3 mm
Groove Diameter Tolerance
+0.000/-0.210 mm
Fits Groove Depth
1.2 mm
Clearance Diameter
28.9 mm

Details

Item
C-Style Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Material Grade/Class
Not Graded
Location Style
External
Thickness Tolerance
+0.000/-0.060 mm
Ring Type
Crescent Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 25 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 22.6 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 1.2 mm, Free Inside Diameter 22 mm, Free Outside Diameter 28.3 mm, Clearance Diameter 28.9 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.060 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.