Shop ROTOR CLIP
See all product information
Create Account
External C-Style Ring, Steel Zinc Plated Finish, 1 1/2 in Shaft Dia, 10 PK
- Mfr # C-150ST ZD
- Zoro # G910609673
product price:Â
$
6.29
/pk of 10, $0.63/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Type
External
Fits Shaft Diameter
1 1/2 in
Fits Groove Diameter
1.35"
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-150ST ZD
- Zoro #
- G910609673
- UPC #
- -
- Country of Origin
- United States
- Item
- C-Style Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Location Style
- External
- Ring Type
- Crescent Retaining Ring
- Material Grade/Class
- Not Graded
- Thickness Tolerance
- +/-0.002 in
- Ring Sub-Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 1 1/2 in
- Fits Groove Diameter
- 1.35"
- Thickness
- 0.05 in
- Free Inside Diameter
- 1.331 in
- Free Outside Diameter
- 1.691 in
- Fits Groove Width
- 0.056 in
- Groove Width Tolerance
- +/-0.004/0.001 in
- Fits Groove Depth
- 0.075 in
- Groove Diameter Tolerance
- +/-0.004/0.005 in
- Clearance Diameter
- 1.72 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.35 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.075 in, Free Inside Diameter 1.331 in, Free Outside Diameter 1.691 in, Clearance Diameter 1.72 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +/-0.002 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.