Shop ROTOR CLIP
See all product information
Create Account
External C-Style Ring, Steel Zinc Plated Finish, 7/8 in Shaft Dia, 10 PK
- Mfr # C-87ST ZD
- Zoro # G110609992
product price:Â
$
4.15
/pk of 10, $0.42/ea
Sold in multiples of 3Â pks for
$12.45
Key Features
Type
External
Fits Groove Diameter
0.789"
Material
Steel
Finish
Zinc Plated
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-87ST ZD
- Zoro #
- G110609992
- UPC #
- -
- Country of Origin
- United States
- Item
- C-Style Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Ring Type
- Crescent Retaining Ring
- Material Grade/Class
- Not Graded
- Thickness Tolerance
- +/-0.002 in
- Location Style
- External
- Ring Sub-Type
- Standard
- Shell Material
- Steel
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 7/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.789 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.043 in, Free Inside Diameter 0.777 in, Free Outside Diameter 0.991 in, Clearance Diameter 1.01 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +/-0.002 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.