Shop ROTOR CLIP
See all product information
Create Account
External C-Style Ring, Steel Zinc Plated Finish, 13/16 in Shaft Dia, 10 PK
- Mfr # C-81ST ZD
- Zoro # G710610046
product price:Â
$
3.79
/pk of 10, $0.38/ea
Sold in multiples of 3Â pks for
$11.37
Key Features
Type
External
Fits Groove Diameter
0.732"
Material
Steel
Finish
Zinc Plated
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-81ST ZD
- Zoro #
- G710610046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 13/16 in
- Fits Groove Diameter
- 0.732"
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.721 in
- Free Outside Diameter
- 0.915 in
- Groove Diameter Tolerance
- +/-0.003/0.004 in
- Groove Width Tolerance
- +/-0.003/0.000 in
- Fits Groove Width
- 0.046 in
- Fits Groove Depth
- 0.04 in
- Clearance Diameter
- 0.94 in
Details
- Item
- C-Style Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.002 in
- Material Grade/Class
- Not Graded
- Ring Type
- Crescent Retaining Ring
- Location Style
- External
- Ring Sub-Type
- Standard
- Shell Material
- Steel
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 13/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.732 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.04 in, Free Inside Diameter 0.721 in, Free Outside Diameter 0.915 in, Clearance Diameter 0.94 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +/-0.002 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.