External-E E-Clip, Stainless Steel, Plain Finish, 100 PK
- Mfr # SE-6SS
- Zoro # G3226273
product price:Â
$
8.99
/pk of 100, $0.09/ea
Key Features
Type
External
Fits Shaft Diameter
1/16 in
Fits Groove Diameter
0.052"
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE-6SS
- Zoro #
- G3226273
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Thickness Tolerance
- +/-0.001 in
- Tensile Strength (PSI)
- 100,000 psi
- Rockwell Hardness
- RC44-51
- Standards
- REACH Compliant, RoHS Compliant
- Ring Type
- E-Style Retaining Ring
- Material Quality Standards
- ASME
- Ring Sub-Type
- Standard
- Location Style
- External
- Material Grade/Class
- 18-8
- Manufacturer Location
- Made in USA*
- Free I.D.
- 0.051 in
- Free O.D.
- 0.14 in
- Tensile Strength
- 100,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 1/16 in
- Fits Groove Diameter
- 0.052"
- Thickness
- 0.01 in
- Free Inside Diameter
- 0.051"
- Free Outside Diameter
- 0.14"
- Fits Groove Depth
- 0.005 in
- Groove Width Tolerance
- +0.002/-0.000 in
- Clearance Dia. (Released)
- 0.15 in
- Fits Groove Width
- 0.012 in
- Clearance Dia. Free O.D.
- 0.14 in
- Clearance Diameter
- 0.15 in
- Groove Diameter Tolerance
- +0.002/-0.000 in
- For Shaft Dia.
- 1/16 in
Description
E Style Retaining Ring,0.01 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.01 in, Fits Shaft Diameter 1/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.052 in, Fits Groove Width 0.012 in, Fits Groove Depth 0.005 in, Free Inside Diameter 0.051 in, Free Outside Diameter 0.14 in, Clearance Diameter 0.15 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 100,000 psi, Ring Type E-Style Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.