Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Stainless Steel, Plain Finish
- Mfr # DE-24SA
- Zoro # G2982192
product price:Â
$
4.39
/ea
Key Features
Type
External
Fits Shaft Diameter
25 mm
Fits Groove Diameter
24mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE-24SA
- Zoro #
- G2982192
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Meets/Exceeds
- DIN6799
- Rockwell Hardness
- RC44-51
- Tensile Strength (PSI)
- 150,000 psi
- Thickness Tolerance
- +/-0.03 mm
- Standards
- DIN 472
- Manufacturer Location
- Made in USA*
- Material Grade/Class
- 18-8
- Material Quality Standards
- DIN 1.4122
- Ring Sub-Type
- Standard
- Location Style
- External
- Ring Type
- E-Style Retaining Ring
- Free O.D.
- 43.5 mm
- Tensile Strength
- 150,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 25 mm
- Fits Groove Diameter
- 24mm
- Thickness
- 2 mm
- Free Outside Diameter
- 43.5 mm
- Clearance Dia. Free O.D.
- 43.5 mm
- Clearance Dia. (Released)
- 44.6 mm
- Groove Width Tolerance
- +0.080/-0.000 mm
- Fits Groove Width
- 2.05 mm
- Groove Diameter Tolerance
- +0.000/-0.130 mm
- Clearance Diameter
- 44.6 mm
- For Shaft Dia.
- 25 mm
Description
E Style Retaining Ring,External,2 mm Thk, System of Measurement Metric, Location Style External, Thickness 2 mm, Fits Shaft Diameter 25 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 24 mm, Fits Groove Width 2.05 mm, Fits Groove Depth -, Free Outside Diameter 43.5 mm, Clearance Diameter 44.6 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring, Material Quality Standards DIN 1.4122
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.