Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Spring Steel Zinc Plated Finish, 4 mm Shaft Dia, 100 PK
- Mfr # DE-2.3ST Z3X
- Zoro # G310609921
product price:Â
$
3.65
/pk of 100, $0.04/ea
Key Features
Type
External-E
Fits Groove Diameter
2.3mm
Material
Spring Steel
Finish
Zinc Plated
Thickness
0.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DE-2.3ST Z3X
- Zoro #
- G310609921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 4 mm
- Fits Groove Diameter
- 2.3mm
- Thickness
- 0.6 mm
- Free Outside Diameter
- 5.9 mm
- Groove Width Tolerance
- +/-0.005/0.000 in
- Clearance Diameter Type
- Free OD
- Groove Diameter Tolerance
- +0.000/-0.060 mm
- Fits Groove Width
- 0.64 mm
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Spring Steel
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Location Style
- External
- Ring Type
- E-Style Retaining Ring
- Thickness Tolerance
- +/-0.02 mm
- Material Grade/Class
- 1060-1090
- Ring Sub-Type
- Standard
- Shell Material
- Spring Steel
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.6 mm, Fits Shaft Diameter 4 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 2.3 mm, Fits Groove Width 0.64 mm, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 5.9 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.