Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel Zinc Plated Finish, 1/4 in Shaft Dia, 50 PK
- Mfr # RE-25ST ZD
- Zoro # G510609929
product price:Â
$
6.95
/pk of 50, $0.14/ea
Key Features
Type
External-E
Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.21"
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RE-25ST ZD
- Zoro #
- G510609929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1/4 in
- Fits Groove Diameter
- 0.21"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.204 in
- Free Outside Diameter
- 0.516 in
- Fits Groove Depth
- 0.02 in
- Groove Width Tolerance
- +/-0.003/0.000 in
- Groove Diameter Tolerance
- +/-0.002 in
- Fits Groove Width
- 0.029 in
- Clearance Diameter
- 0.53 in
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Location Style
- External
- Material Grade/Class
- Not Graded
- Ring Type
- E-Style Retaining Ring
- Thickness Tolerance
- +/-0.002 in
- Ring Sub-Type
- Heavy-Duty
- Shell Material
- Steel
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.21 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.02 in, Free Inside Diameter 0.204 in, Free Outside Diameter 0.516 in, Clearance Diameter 0.53 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Thickness Tolerance +/-0.002 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.