External-E E-Clip, Steel Zinc Plated Finish, 1/4 in Shaft Dia

  • Mfr # E-025-Z3

  • Zoro # G000443958


product price: $0.08
/ea
Sold in multiples of 372 for $29.76

Key Features

Type
External-E
Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.21"
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-025-Z3
Zoro #
G000443958
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/4 in
Fits Groove Diameter
0.21"
Thickness
0.025 in
Free Inside Diameter
0.207"

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Stamped Rings-Plated. E-Clip 1/4 CS ZC Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.