External-E E-Clip, Steel Zinc Plated Finish, 1/8 in Shaft Dia, 100 PK

  • Mfr # RE-12ST ZD

  • Zoro # G310609983


product price:  $9.29
/pk 100, $0.09/ea

Key Features

Type
External-E
Fits Groove Diameter
0.095"
Material
Steel
Finish
Zinc Plated
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-12ST ZD
Zoro #
G310609983
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/8 in
Fits Groove Diameter
0.095"
Thickness
0.015 in
Free Inside Diameter
0.093 in
Free Outside Diameter
0.27 in
Groove Diameter Tolerance
+0.002/-0.000 in
Groove Width Tolerance
+/-0.002/0.000 in
Fits Groove Depth
0.015 in
Fits Groove Width
0.02 in
Clearance Diameter
0.283 in

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Not Graded
Location Style
External
Ring Type
E-Style Retaining Ring
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Heavy-Duty

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 1/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.095 in, Fits Groove Width 0.02 in, Fits Groove Depth 0.015 in, Free Inside Diameter 0.093 in, Free Outside Diameter 0.27 in, Clearance Diameter 0.283 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Thickness Tolerance +/-0.002 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.