External-E E-Clip, Steel Zinc Plated Finish, 3/8 in Shaft Dia, 50 PK

  • Mfr # RE-37ST ZD

  • Zoro # G110610066


product price:  $9.29
/pk 50, $0.19/ea
Sold in multiples of 2 for $18.58

Key Features

Type
External-E
Fits Groove Diameter
0.303"
Material
Steel
Finish
Zinc Plated
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-37ST ZD
Zoro #
G110610066
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/8 in
Fits Groove Diameter
0.303"
Thickness
0.035 in
Free Inside Diameter
0.292 in
Free Outside Diameter
0.66 in
Groove Width Tolerance
+/-0.003/0.000 in
Groove Diameter Tolerance
+/-0.003 in
Fits Groove Depth
0.036 in
Fits Groove Width
0.039 in
Clearance Diameter
0.68 in

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Material Grade/Class
Not Graded
Ring Type
E-Style Retaining Ring
Location Style
External
Ring Sub-Type
Heavy-Duty

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.303 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.036 in, Free Inside Diameter 0.292 in, Free Outside Diameter 0.66 in, Clearance Diameter 0.68 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Thickness Tolerance +/-0.002 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.