Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Stainless Steel Plain Finish, 11/16 in Shaft Dia, 5 PK
- Mfr # CL-68SJ
- Zoro # G110607530
product price:Â
$
3.89
/pk of 5, $0.78/ea
Sold in multiples of 3Â pks for
$11.67
Key Features
Type
External
Fits Groove Diameter
0.659"
Material
Stainless Steel
Finish
Plain
Thickness
0.018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-68SJ
- Zoro #
- G110607530
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Ring Type
- Spiral Retaining Ring
- Location Style
- External
- Material Grade/Class
- 18-8
- Ring Sub-Type
- Light-Duty
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 11/16 in
- Fits Groove Diameter
- 0.659"
- Thickness
- 0.018 in
- Free Inside Diameter
- 0.652 in
- Fits Groove Width
- 0.022 in
- Fits Groove Depth
- 0.014 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.018 in, Fits Shaft Diameter 11/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.659 in, Fits Groove Width 0.022 in, Fits Groove Depth 0.014 in, Free Inside Diameter 0.652 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.