External-E E-Clip, Steel Zinc Plated Finish, 6 mm Shaft Dia

  • Mfr # DE-050-Z3

  • Zoro # G100443902


product price: $0.06
/ea
Sold in multiples of 674 for $40.44

Key Features

Type
External-E
Fits Groove Diameter
5.0mm
Material
Steel
Finish
Zinc Plated
Thickness
0.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE-050-Z3
Zoro #
G100443902
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
6 mm
Fits Groove Diameter
5.0mm
Thickness
0.70 mm
Free Outside Diameter
10.85mm

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Meets/Exceeds
DIN 6799

Description

Stamped Rings-Plated. E-Clip External M5 CS Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.