External Push-On Retaining Ring, Spring Steel Black Phosphate Finish, 22 mm Shaft Dia, 50 PK

  • Mfr # DTX-22ST PD

  • Zoro # G110609923


product price: $14.19
/pk 50, $0.28/ea

Key Features

Type
External Push-On
Fits Groove Diameter
21.75mm
Material
Spring Steel
Finish
Black Phosphate
Thickness
0.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTX-22ST PD
Zoro #
G110609923
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
22 mm
Fits Groove Diameter
21.75mm
Thickness
0.50 mm
Free Inside Diameter
21.5 mm
Free Outside Diameter
31 mm
Clearance Diameter Type
Free OD
Fits Groove Width
1 mm
Groove Diameter Tolerance
-0.130 mm

Details

Item
Retaining Ring
Type
External Push-On
Material
Spring Steel
Finish
Black Phosphate
System of Measurement
Metric
Material Grade/Class
1060-1090
Ring Type
Self-Locking Retaining Ring
Location Style
External
Ring Sub-Type
Curved Rim Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.5 mm, Fits Shaft Diameter 22 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 21.75 mm, Fits Groove Width 1 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 21.5 mm, Free Outside Diameter 31 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.