Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Push-On Retaining Ring, Stainless Steel Plain Finish, 6 mm Shaft Dia, 5 PK

  • Mfr # DTX-6SS

  • Zoro # G410610018


product price: $7.89
/pk 5, $1.58/ea
Sold in multiples of 2 for $15.78

Key Features

Type
External Push-On
Fits Groove Diameter
5.9mm
Material
Stainless Steel
Finish
Plain
Thickness
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTX-6SS
Zoro #
G410610018
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
6 mm
Fits Groove Diameter
5.9mm
Thickness
0.25 mm
Free Inside Diameter
5.8 mm
Free Outside Diameter
11 mm
Fits Groove Width
0.4 mm
Clearance Diameter Type
Free OD
Groove Diameter Tolerance
-0.075 mm

Details

Item
Retaining Ring
Type
External Push-On
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Not Graded
Location Style
External
Ring Type
Self-Locking Retaining Ring
Ring Sub-Type
Curved Rim Tooth-Locking

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.25 mm, Fits Shaft Diameter 6 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 5.9 mm, Fits Groove Width 0.4 mm, Fits Groove Depth Not Applicable, Free Inside Diameter 5.8 mm, Free Outside Diameter 11 mm, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.