Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rotor Clip External Push-On Retaining Ring, Steel Black Phosphate Finish, 5 mm Shaft Dia DTX-005

External Push-On Retaining Ring, Steel Black Phosphate Finish, 5 mm Shaft Dia (Discontinued)

  • Mfr # DTX-005
  • Zoro # G9145720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTX-005
Zoro #
G9145720
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
5 mm
Fits Groove Diameter
4.9mm
Thickness
0.25 mm
Free Inside Diameter
4.8mm
Free Outside Diameter
1mm

Details

Item
Retaining Ring
Type
External Push-On
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric

Description

Push-On,Ring Reinforced Ext,M5 CS PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.