External Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5 PK

  • Mfr # WSM-112-S02
  • Zoro # G2633653
product price: 
$
7.29
/pk of 5, $1.46/ea

Key Features

Type
External
Fits Groove Diameter
1.059"
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.05 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSM-112-S02
Zoro #
G2633653
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-1/8 in
Fits Groove Diameter
1.059"
Thickness
0.05 in
Free Inside Diameter
1.047"
Fits Groove Depth
0.033 in
Fits Groove Width
0.056 in
Groove Width Tolerance
+0.004/-0.000 in
Groove Diameter Tolerance
+/-0.004 in
For Shaft Dia.
1 1/8 in

Details

Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ANSI
Tensile Strength (PSI)
185,000 psi
Thickness Tolerance
+/-0.002 in
Radial Wall
0.103 in
Material Quality Standards
ANSI
Manufacturer Location
Made in USA*
Ring Type
Spiral Retaining Ring
Pack Size
Small Pack
Ring Sub-Type
Heavy-Duty 2 Turn
Location Style
External
Material Grade/Class
18-8
Free I.D.
1.047 in
Tensile Strength
185,000 psi
Shell Material
Stainless Steel

Description

Spiral Retaining Ring,0.05 In. Thk,PK5, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 1 1/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.059 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.033 in, Free Inside Diameter 1.047 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 185,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.