Shop ROTOR CLIP
See all product information
Create Account
Internal Retaining Ring, Steel, Oil Finish, 1 7/16 in Bore Dia., 5 PK
- Mfr # WHM-143
- Zoro # G3435914
product price:Â
$
5.99
/pk of 5, $1.20/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Type
Internal
Fits Groove Diameter
1.528 in
Material
Steel
Finish
Oil
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHM-143
- Zoro #
- G3435914
- UPC #
- 848790042943
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Oil
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI
- Thickness Tolerance
- +/-0.002 in
- Radial Wall
- 0.118 in
- Tensile Strength (PSI)
- 211,000 psi
- Number of Pieces
- 5
- Ring Sub-Type
- Heavy-Duty
- Material Grade/Class
- Ungraded
- Tensile Strength
- 211,000 psi
- Manufacturer Location
- Made in USA*
- Ring Type
- Spiral Retaining Ring
- Location Style
- Internal
- Material Quality Standards
- ANSI
- Pack Size
- Small Pack
- Shell Material
- Steel
Dimensions
- For Bore Diameter
- 1 7/16 in
- Fits Groove Diameter
- 1.528 in
- Thickness
- 0.05 in
- Free Outside Diameter
- 1.539 in
- Groove Dia. Tolerance
- +/-0.004 in
- Fits Groove Depth
- 0.045 in
- Groove Width Tolerance
- +0.004/-0.000 in
- Fits Groove Width
- 0.056 in
- Number of Sizes
- 1
- Groove Diameter Tolerance
- +/-0.004 in
Description
Spiral Retaining Ring,0.05 In. Thk,PK5, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 7/16 in, Fits Groove Diameter 1.528 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.045 in, Free Outside Diameter 1.539 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.