Rotor Clip
External Retaining Ring, Spring Steel 26 mm Shaft Dia, 10 PK
Mfr # DSR-26ST PD
Zoro # G310609570
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 24.4 mm
- Material Spring Steel
- Finish Black Phosphate
- Thickness 2 mm
- System of Measurement Metric
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 168 PK (4NER2)
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 1/4 in, Steel, Grade B7M, Black Oxide Finish, 20 PK (U22085.112.0725)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS1NB12GR)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Steel Body, 100 PK (1HBN8)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/32 in Shaft Dia, 100 PK (SE-21ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-31ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-37ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.938 in Shaft Dia (SH-293)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 50 PK (U36230.062.0001)
- Rotor Clip External Retaining Rings