Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Stainless Steel 3/8 in Shaft Dia, 10 PK
Mfr # CL-37SJ
Zoro # G210607423
product price: $6.25
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Diameter 3/8 in
- Fits Groove Diameter 0.351 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.015 in
Product Information
- Brand Rotor Clip
- MFR # CL-37SJ
- Zoro # G210607423
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/8 in |
Fits Groove Diameter | 0.351 in |
Free Inside Diameter | 0.348 in |
Fits Groove Width | 0.018 in |
Details
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.351 in, Fits Groove Width 0.018 in, Fits Groove Depth Not Applicable, Free Inside Diameter 0.348 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.180.0045)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Plain Brass Round Head Slotted Drive, 25 PK (61693)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Stainless Steel, Plain (A642003000J)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (3J)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (E-18ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK (SH-225ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK (SE-98ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 4. in Shaft Dia (SH-400)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.938 in Shaft Dia (SH-293)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 15 PK (36752)
- Rotor Clip External Retaining Rings