Zoro Homepage

External Retaining Ring, Stainless Steel, Passivated Finish, 100 PK

  • Mfr # SH-31SS

  • Zoro # G2589343


product price: $35.99
/pk 100, $0.36/ea

Key Features

Type
External
For Bore Diameter
9/32 in
Fits Shaft Diameter
5/16 in
Fits Groove Diameter
0.29"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-31SS
Zoro #
G2589343
UPC #
848790022822
Country of Origin
United States

Dimensions

For Bore Diameter
9/32 in
Fits Shaft Diameter
5/16 in
Fits Groove Diameter
0.29"
Thickness
0.025 in
Free Inside Diameter
0.281"
Clearance Dia. (Released)
0.52 in
Hole Dia.
0.041 in
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Width
0.029 in
Fits Groove Depth
0.011 in
Clearance Dia. (Expanded)
0.54 in
Clearance Diameter
0.54 in
Groove Diameter Tolerance
+/-0.002 in
For Shaft Dia.
5/16 in

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch
Meets/Exceeds
ASME B18.27.1 NA1
Rockwell Hardness
RC 44-51
Tensile Strength (PSI)
120,000 psi
Thickness Tolerance
+/-0.002 in
Standards
RoHS Compliant
Location Style
External
Manufacturer Location
Made in USA*
Ring Type
External Retaining Ring
Material Grade/Class
18-8
Material Quality Standards
ASME B18.27.1 NA1
Ring Sub-Type
Standard
Free I.D.
0.281 in

Description

Retaining Ring,External,0.025 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 5/16 in, For Bore Diameter 9/32 in, Fits Groove Diameter 0.29 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.011 in, Free Inside Diameter 0.281 in, Clearance Diameter 0.54 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 120,000 psi, Ring Type External Retaining Ring, Material Quality Standards ASME B18.27.1 NA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.