This item is Discontinued.

Rotor Clip External Retaining Ring, Stainless Steel Passivated Finish, 13 mm Shaft Dia DSH-13SG

External Retaining Ring, Stainless Steel Passivated Finish, 13 mm Shaft Dia (Discontinued)

  • Mfr # DSH-13SG
  • Zoro # G104010308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH-13SG
Zoro #
G104010308
UPC #
848790010423
Country of Origin
China

Dimensions

Fits Shaft Diameter
13 mm
Fits Groove Diameter
12.4mm
Thickness
1 mm
Free Inside Diameter
11.9mm

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Passivated
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

Features
  • Holes for pliers make installation and removal easy
  • Axially assembled
  • Metric din471, most common form of axially fitted circlips for shafts with grooves
  • Rohs compliant
  • Series - Dsh
  • Material - Stainless steel
  • Color / finish - Passivated
  • Groove diameter - 12.4 in.
  • Groove width - 1.1 in.
  • Ring free diameter - 11.9 in.
  • Ring thickness - 1 in.
  • Maximum section width - 2 in.
  • Shaft diameter - 13 mm.
  • Groove depth - .3 in.
  • Pack - 5 piece
  • Item weight - .008 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.