Shop ROTOR CLIP

External Retaining Ring, Stainless Steel, Plain Finish, 10 PK

  • Mfr # SH-43SS
  • Zoro # G3472524

product price: 
$
6.59
/pk of 10, $0.66/ea

Key Features

Type
External
For Bore Diameter
13/32 in
Fits Shaft Diameter
7/16 in
Fits Groove Diameter
0.412"
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH-43SS
Zoro #
G3472524
UPC #
848790023461
Country of Origin
United States

Dimensions

For Bore Diameter
13/32 in
Fits Shaft Diameter
7/16 in
Fits Groove Diameter
0.412"
Thickness
0.025 in
Free Inside Diameter
0.395"
Clearance Dia. (Expanded)
0.66 in
Hole Dia.
0.041 in
Clearance Dia. (Released)
0.64 in
Fits Groove Depth
0.012 in
Groove Width Tolerance
+0.003/-0.000 in
Fits Groove Width
0.029 in
Groove Diameter Tolerance
+/-0.002 in
Clearance Diameter Type
Expanded
Clearance Diameter
0.66 in
For Shaft Dia.
7/16 in

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ASME
Thickness Tolerance
+/-0.001 in
Rockwell Hardness
RC44-51
Tensile Strength (PSI)
120,000 psi
Standards
REACH Compliant, RoHS Compliant
Ring Type
External Retaining Ring
Ring Sub-Type
Standard
Location Style
External
Material Quality Standards
ASME
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Free I.D.
0.395 in
Tensile Strength
120,000 psi
Shell Material
Stainless Steel

Description

Retaining Ring,External,0.025 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 7/16 in, For Bore Diameter 13/32 in, Fits Groove Diameter 0.412 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.012 in, Free Inside Diameter 0.395 in, Clearance Diameter 0.66 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 120,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.