External Retaining Ring, Stainless Steel Plain Finish, 13/16 in Shaft Dia, 5 PK

  • Mfr # CL-81SJ

  • Zoro # G910607457


product price: $4.19
/pk 5, $0.84/ea
Sold in multiples of 3 for $12.57

Key Features

Type
External
Fits Groove Diameter
0.77"
Material
Stainless Steel
Finish
Plain
Thickness
0.021 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-81SJ
Zoro #
G910607457
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
13/16 in
Fits Groove Diameter
0.77"
Thickness
0.021 in
Free Inside Diameter
0.762 in
Fits Groove Width
0.026 in
Fits Groove Depth
0.021 in

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Location Style
External
Material Grade/Class
18-8
Ring Type
Spiral Retaining Ring
Ring Sub-Type
Light-Duty

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.021 in, Fits Shaft Diameter 13/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.77 in, Fits Groove Width 0.026 in, Fits Groove Depth 0.021 in, Free Inside Diameter 0.762 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring, Ring Sub-Type Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.