Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Stainless Steel, Plain Finish, 5 PK
- Mfr # DSH-13SA
- Zoro # G2761726
product price:Â
$
5.59
/pk of 5, $1.12/ea
Key Features
Type
External
Fits Groove Diameter
12.4mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSH-13SA
- Zoro #
- G2761726
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Meets/Exceeds
- DIN471
- Thickness Tolerance
- +0.000/-0.060 mm
- Tensile Strength (PSI)
- 150,000 psi
- Rockwell Hardness
- RC47-51
- Material Grade/Class
- 18-8
- Location Style
- External
- Manufacturer Location
- Made in USA*
- Ring Sub-Type
- Standard
- Ring Type
- External Retaining Ring
- Material Quality Standards
- DIN 471
- Free I.D.
- 11.9 mm
- Tensile Strength
- 150,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 13 mm
- Fits Groove Diameter
- 12.4mm
- Thickness
- 1 mm
- Free Inside Diameter
- 11.9 mm
- Hole Dia.
- 1.7 mm
- Fits Groove Depth
- 0.3 mm
- Fits Groove Width
- 1.1 mm
- Groove Diameter Tolerance
- +0.000/-0.110 mm
- For Shaft Dia.
- 13 mm
Description
Retaining Ring,External,1 mm Thk,PK5, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 13 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 12.4 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.3 mm, Free Inside Diameter 11.9 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Material Quality Standards DIN 471, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.