External Retaining Ring, Stainless Steel, Plain Finish, 5 PK

  • Mfr # DSH-14SA
  • Zoro # G3066086
product price: 
$
5.15
/pk of 5, $1.03/ea

Key Features

Type
External
Fits Groove Diameter
13.4mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DSH-14SA
Zoro #
G3066086
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
14 mm
Fits Groove Diameter
13.4mm
Thickness
1 mm
Free Inside Diameter
12.9 mm
Fits Groove Depth
0.3 mm
Fits Groove Width
1.1 mm
Hole Dia.
1.7 mm
Groove Diameter Tolerance
+0.000/-0.110 mm
For Shaft Dia.
14 mm

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN471
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+0.000/-0.060 mm
Rockwell Hardness
RC47-51
Location Style
External
Material Grade/Class
18-8
Ring Type
External Retaining Ring
Material Quality Standards
DIN 471
Ring Sub-Type
Standard
Manufacturer Location
Made in USA*
Free I.D.
12.9 mm
Tensile Strength
150,000 psi
Shell Material
Stainless Steel

Description

Retaining Ring,External,1 mm Thk,PK5, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 14 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 13.4 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.3 mm, Free Inside Diameter 12.9 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Material Quality Standards DIN 471, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.