External Retaining Ring, Stainless Steel Plain Finish, 9/16 in Shaft Dia, 5 PK

  • Mfr # CL-56SJ

  • Zoro # G210607294


product price: $3.19
/pk 5, $0.64/ea
Sold in multiples of 4 for $12.76

Key Features

Type
External
Fits Groove Diameter
0.534"
Material
Stainless Steel
Finish
Plain
Thickness
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-56SJ
Zoro #
G210607294
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
9/16 in
Fits Groove Diameter
0.534"
Thickness
0.018 in
Free Inside Diameter
0.529 in
Fits Groove Depth
0.014 in
Groove Diameter Tolerance
+/-0.002 in
Fits Groove Width
0.022 in
Groove Width Tolerance
+/-0.002/0.000 in

Details

Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Ring Type
Spiral Retaining Ring
Thickness Tolerance
+/-0.0015 in
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Material Grade/Class
18-8
Ring Sub-Type
Light-Duty

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.018 in, Fits Shaft Diameter 9/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.534 in, Fits Groove Width 0.022 in, Fits Groove Depth 0.014 in, Free Inside Diameter 0.529 in, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type Spiral Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.