External Retaining Ring, Stainless Steel, Plain Finish
- Mfr # SH-187SS
- Zoro # G3259401
product price:Â
$
8.25
/ea
Key Features
Type
External
Fits Shaft Diameter
1-7/8 in
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-187SS
- Zoro #
- G3259401
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Tensile Strength (PSI)
- 150,000 psi
- Thickness Tolerance
- +/-0.003 in
- Rockwell Hardness
- RC44-51
- Standards
- REACH Compliant, RoHS Compliant
- Material Grade/Class
- 18-8
- Location Style
- External
- Material Quality Standards
- ASME
- Manufacturer Location
- Made in USA*
- Ring Sub-Type
- Standard
- Ring Type
- External Retaining Ring
- Free I.D.
- 1.735 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 1-7/8 in
- Fits Groove Diameter
- 1.769"
- Thickness
- 0.062 in
- Free Inside Diameter
- 1.735"
- Clearance Dia. (Released)
- 2.34 in
- Clearance Dia. (Expanded)
- 2.44 in
- Groove Width Tolerance
- +0.004/-0.000 in
- Fits Groove Width
- 0.068 in
- Hole Dia.
- 0.125 in
- Fits Groove Depth
- 0.053 in
- Clearance Diameter Type
- Expanded
- Groove Diameter Tolerance
- +/-0.005 in
- Clearance Diameter
- 2.44 in
- For Shaft Dia.
- 1 7/8 in
Description
Retaining Ring,External,0.062 in Thk, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 7/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.769 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.053 in, Free Inside Diameter 1.735 in, Clearance Diameter 2.44 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.