Shop ROTOR CLIP

External Retaining Ring, Steel, Black Phosphate Finish, 10 PK

  • Mfr # DSH-36ST PA
  • Zoro # G3022591

product price: 
$
6.49
/pk of 10, $0.65/ea

Key Features

Type
External
Fits Groove Diameter
34mm
Material
Steel
Finish
Black Phosphate
Thickness
1.75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DSH-36ST PA
Zoro #
G3022591
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
36 mm
Fits Groove Diameter
34mm
Thickness
1.75 mm
Free Inside Diameter
33.2 mm
Fits Groove Width
1.85 mm
Hole Dia.
2.5 mm
Fits Groove Depth
1 mm
Groove Diameter Tolerance
+0.000/-0.250 mm
For Shaft Dia.
36 mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN471
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+0.000/-0.060 mm
Rockwell Hardness
RC47-54
Location Style
External
Manufacturer Location
Made in USA*
Ring Type
External Retaining Ring
Material Grade/Class
Ungraded
Material Quality Standards
DIN 471
Ring Sub-Type
Standard
Free I.D.
33.2 mm
Tensile Strength
150,000 psi
Shell Material
Steel

Description

Retaining Ring,External,1.75 mm Thk,PK10, System of Measurement Metric, Location Style External, Thickness 1.75 mm, Fits Shaft Diameter 36 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 34 mm, Fits Groove Width 1.85 mm, Fits Groove Depth 1 mm, Free Inside Diameter 33.2 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Material Quality Standards DIN 471, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products