External Retaining Ring, Steel, Black Phosphate Finish, 100 PK

  • Mfr # DSH-16ST PA
  • Zoro # G3357785
product price: 
$
14.29
/pk of 100, $0.14/ea

Key Features

Type
External
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DSH-16ST PA
Zoro #
G3357785
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
16 mm
Fits Groove Diameter
15.2mm
Thickness
1 mm
Free Inside Diameter
14.7 mm
Fits Groove Depth
0.4 mm
Hole Dia.
1.7 mm
Fits Groove Width
1.1 mm
Groove Diameter Tolerance
+0.000/-0.110 mm
For Shaft Dia.
16 mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN471
Rockwell Hardness
RC47-54
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+0.000/-0.060 mm
Material Quality Standards
DIN 471
Manufacturer Location
Made in USA*
Ring Type
External Retaining Ring
Ring Sub-Type
Standard
Material Grade/Class
Ungraded
Location Style
External
Free I.D.
14.7 mm
Tensile Strength
150,000 psi
Shell Material
Steel

Description

Retaining Ring,External,1 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 16 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 15.2 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.4 mm, Free Inside Diameter 14.7 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Material Quality Standards DIN 471, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.