This item is Discontinued.

Rotor Clip External Retaining Ring, Steel Black Phosphate Finish, 1.18 in Shaft Dia SH-181ST PA

External Retaining Ring, Steel Black Phosphate Finish, 1.18 in Shaft Dia (Discontinued)

  • Mfr # SH-181ST PA
  • Zoro # G904010010
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH-181ST PA
Zoro #
G904010010
UPC #
848790021931
Country of Origin
China

Dimensions

Fits Shaft Diameter
1.18 in
Fits Groove Diameter
1.708"
Thickness
0.062 in
Free Inside Diameter
1.675"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
ASME B18.27.1

Description

Features
  • Series - Sh
  • External rings fit into the groove of a shaft, the portion of the ring that protrudes from the groove holds the assembly in place.
  • Axially assembled
  • Asme b18.27.1
  • Rohs compliant
  • Material - Carbon steel
  • Color / finish - Black phosphate
  • Groove diameter - 1.708 in.
  • Groove width - .068 in.
  • Ring free diameter - 1.675 in.
  • Ring thickness - .062 in.
  • Maximum section width - .192 in.
  • Minimum section width - .102 in.
  • Shaft diameter decimal - 1.812 in.
  • Shaft diameter - 46 mm.
  • Groove depth - .052 in.
  • Groove depth - .05 in.
  • Pack - 10 piece
  • Item weight - .154 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.